Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rake, 11 Tines, 48 in L Hardwood Handle

  • Mfr # 1789100

  • Zoro # G6675949


product price: $11.13
/ea
Sold in multiples of 12 for $133.56

Key Features

Handle Length
48 in
Handle Material
Hardwood
Tine Material
Steel
Number of Tines
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1789100
Zoro #
G6675949
UPC #
049206178915
Country of Origin
China

Dimensions

Handle Length
48 in

Details

Handle Material
Hardwood
Tine Material
Steel
Number of Tines
11
Item
Rake

Description

Rake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.