Shovel Handle, 46 in L Wood Handle
Mfr # 2037400
Zoro # G4138596
product price: $14.49
/eaKey Features
Handle Material
Wood
Overall Length
46 in
Includes
1 Rivet (Pin)
Impact Rated
No
Compatible Product Type
Solid Shank Shovel Heads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2037400
Zoro #
G4138596
UPC #
049206203747
Country of Origin
India
Dimensions
Handle Length
46 in
Overall Length
46 in
Details
Handle Material
Wood
Handle Type
Ash Shovel
Item
Shovel Handle
Includes
1 Rivet (Pin)
Impact Rated
No
Compatible Product Type
Solid Shank Shovel Heads
Description
Replacement Handle, Handle Material Wood, Handle Type Shovel, Handle Length 46 in, Compatible Product Type Solid Shank Shovel Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.