Zoro Homepage

Shovel Handle, 48 in L Wood Handle

  • Mfr # 2037300

  • Zoro # G4138611


product price: $14.29
/ea

Key Features

Handle Material
Wood
Overall Length
48 in
Impact Rated
No
Compatible Product Type
Hollowback Shovel Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2037300
Zoro #
G4138611
UPC #
049206203730
Country of Origin
India

Dimensions

Handle Length
48 in
Overall Length
48 in

Details

Handle Material
Wood
Handle Type
Shovel
Item
Shovel Handle
Impact Rated
No
Compatible Product Type
Hollowback Shovel Heads

Description

Replacement Handle, Handle Material Wood, Handle Type Shovel, Handle Length 48 in, Compatible Product Type Hollowback Shovel Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.