Zoro Homepage
This item is Discontinued.
True Temper Shovel Replacement Handle, 26-1/2" L Wood and Steel Handle 2053100

Shovel Replacement Handle, 26-1/2" L Wood and Steel Handle (Discontinued)

  • Mfr # 2053100
  • Zoro # G4361113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2053100
Zoro #
G4361113
UPC #
049206205314
Country of Origin
Unknown

Dimensions

Handle Length
26-1/2"

Details

Handle Material
Wood and Steel
Handle Type
D-Grip
Item
Shovel Replacement Handle
Color
Natural
Fits
Hollowback, Aluminum and Steel scoops

Description

Shovel Replacement Handle, Handle Material Wood and Steel, Handle Type D-Grip, Handle Length 26-1/2 In., Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.