Shop TRUE TEMPER
See all product information
Create Account
Snow Brush, Roof Rake and Snow Shovel, Snow and Ice Removal Set, 3-Piece
- Mfr # 10000-07788
- Zoro # G623309938
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Application
For removing ice and snow from automobiles, pavement & rooves
Length
6 in
Includes
Snow Brush, Snow Shovel/Pusher & Roof Rake
Height
198 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07788
- Zoro #
- G623309938
- UPC #
- 049206102064
- Country of Origin
- Multiple
Dimensions
- Length
- 6 in
- Height
- 198 in
- Width
- 24 in
Details
- Item
- 3-pc. Ice & Snow Removal Set
- Application
- For removing ice and snow from automobiles, pavement & rooves
- Includes
- Snow Brush, Snow Shovel/Pusher & Roof Rake
Description
True Temper tools are made tough to help you tackle the toughest of jobs-including snow and ice removal. From sidewalks, driveways, and decks, to your roof, and even your car, this 3-piece set includes everything you need to clear away heavy snow and ice. The combination snow/ice pusher has an 18-inch poly blade that is gentle on surfaces while a nylon wear strip extends the life of the blade. The telescoping snow brush features a freeze-resistant EVA foam head and includes a built-in ice scraper that is safe to use on cars and trucks. The telescoping roof rake extends up to 17 feet to remove dangerous build-up of snow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.