Zoro Homepage

Snow Shovel, 18" W x Aluminum Blade, 52" L

  • Mfr # 1641200

  • Zoro # G6574589


product price: $38.19
/ea
Sold in multiples of 6 for $229.14

Key Features

Blade Material
Aluminum
Blade Width
18"
Handle Length
52"
Application
Snow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1641200
Zoro #
G6574589
UPC #
049206164123
Country of Origin
United States

Dimensions

Blade Width
18"
Handle Length
52"

Details

Blade Material
Aluminum
Item
Snow Shovel
Application
Snow

Description

Snow Shovel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.