Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Point Shovel, Fiberglass Handle

  • Zoro #: G7180525
  • Mfr #: 2585500
$24.16 /ea

Order in multiples of 6

  • Blade Type: Square
  • Handle Material: Fiberglass
  • Handle Length: 47"
See full product details
Orders over $75 ship free.

True Temper #2585500 Specifications

  • Zoro #: G7180525
  • Mfr #: 2585500
Blade Type: Square Handle Material: Fiberglass
Handle Length: 47" Blade Material: Forged Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square Point Shovel,Fiberglass Handle

Reviews of True Temper #2585500