Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Wheelbarrow, 6cu. ft.

  • Mfr # R6FF25

  • Zoro # G7206389


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Capacity
6 cu. ft.
Material
Steel
Number of Wheels
1
Wheel Type
Flat Free
Product Type
Steel Wheelbarrow,6cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R6FF25
Zoro #
G7206389
UPC #
049206107496
Country of Origin
United States

Details

Capacity
6 cu. ft.
Material
Steel
Number of Wheels
1
Wheel Type
Flat Free
Item
Steel Wheelbarrow,6cu. ft.
Product Type
Steel Wheelbarrow,6cu. ft.

Description

Steel Wheelbarrow,6cu. ft., Product Type Wheelbarrow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.