Zoro Homepage

Thermostat, Defrost

  • Mfr # 800360

  • Zoro # G4010231


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
True
For Use With Mfr. Model Number
GDM-05F, TWT-93F, TWT-67F, TWT-60F, TWT-48F, TWT-44F-HD, TWT-44F, TWT-36F, TWT-27F-D2, TUC-GAL-48F, TUC-93F, TUC-72F, TUC-67F, TUC-48F-LP, TUC-48F, TUC-44F-HD, TUC-44F, TUC-36F, TUC-27FG, TUC-27F-LP, TUC-27F-D-2, TUC-27F, TSSU-27-08F, TS-72FG, TS-72F-6, TS-72F, TS-49FG, TS-49F-4, TS-49F, TS-49DT-G, TS-35F, TS-23FG, TS-23F-2, TS-23F, TR3F-6HS, TR3F-3S, TR2FRI-2S, TR2FPT-2S-2S, TR2F-4HS, TR2F-2S, TR2F-2G, TR1FRI-1S, TR1FPT-1S-1S, TR1F-2HS, TR1F-1S, TR1F-1G
Switch Open Temperature
60 Degrees F
Compatible System Type
Freezer, Commercial Refrigeration
Switch Close Temperature
35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800360
Zoro #
G4010231
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
True
Item
Thermostat, Defrost
For Use With Mfr. Model Number
GDM-05F, TWT-93F, TWT-67F, TWT-60F, TWT-48F, TWT-44F-HD, TWT-44F, TWT-36F, TWT-27F-D2, TUC-GAL-48F, TUC-93F, TUC-72F, TUC-67F, TUC-48F-LP, TUC-48F, TUC-44F-HD, TUC-44F, TUC-36F, TUC-27FG, TUC-27F-LP, TUC-27F-D-2, TUC-27F, TSSU-27-08F, TS-72FG, TS-72F-6, TS-72F, TS-49FG, TS-49F-4, TS-49F, TS-49DT-G, TS-35F, TS-23FG, TS-23F-2, TS-23F, TR3F-6HS, TR3F-3S, TR2FRI-2S, TR2FPT-2S-2S, TR2F-4HS, TR2F-2S, TR2F-2G, TR1FRI-1S, TR1FPT-1S-1S, TR1F-2HS, TR1F-1S, TR1F-1G
Switch Open Temperature
60 Degrees F
Compatible System Type
Freezer, Commercial Refrigeration
Switch Close Temperature
35 Degrees F

Description

Thermostat, Defrost, Switch Close Temperature 35 Degrees F, Switch Open Temperature 60 Degrees F, Compatible System Type Freezer, Commercial Refrigeration, Compatible with Brand and Series True GDM, True T-12F, True T-17F, True T-19F, True T-23F, True T-24, True T-35F, True T-49D, True T-49F, True T-50, True T-72F, True TA1, True TA2, True TA3, True TC, True TD, True TG1F, True TG2F, True TG3F, True TM, True TR, True TS, True TUC, True TWT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.