
TrueClean Mop and Bucket System in Gray
Mfr # SPIN-800 GRAY
Zoro # G716549722
product price: $54.99
/eaKey Features
Includes
Mop, bucket, manual, warranty
Mop Type
Flat Mop
Handle Material
Metal
Mop Head Material
Microfiber; Plastic
Mop Connection Type
Clip-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPIN-800 GRAY
Zoro #
G716549722
UPC #
810074610315
Country of Origin
China
Dimensions
Width
11.8 in
Length
11.8 in
Depth
7.28 in
Details
Includes
Mop, bucket, manual, warranty
Mop Type
Flat Mop
Handle Material
Metal
Mop Head Material
Microfiber; Plastic
Mop Connection Type
Clip-on
Mop Head Color
Gray
For Use With
Residential
Description
True & Tidy's TrueClean Mop and Bucket System is a state-of-the-art cleaning system from True & Tidy. It has separate compartments for clean and dirty water, making sure that only clean water touches your floor all the time. The built-in brush system cleans and removes dirt from the mop pad with each spin and allows you to clean using wet or dry mode. With easy water refill inlet and a drain plug for mess-free dirty water draining, cleaning has never been this easy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.