Shop TRUE
See all product information
Create Account
TweezerTool+ Series Keychain Multi-Tool, 1-1/2 in Point, Drop Point, Steel, Black Oxide, 3.78 in OAL
- Mfr # TRU-MTL-1008
- Zoro # G322782315
product price:Â
$
17.15
/ea
Key Features
Tip Size
1-1/2 in
Resistance
Abrasion, Corrosion
Finish
Black Oxide
Point Type
Drop
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRU-MTL-1008
- Zoro #
- G322782315
- UPC #
- 645397941170
- Country of Origin
- China
- Resistance
- Abrasion, Corrosion
- Finish
- Black Oxide
- Point Type
- Drop
- Material
- Steel
- Resists
- Abrasion, Corrosion
Dimensions
- Tip Size
- 1-1/2 in
- Overall Length
- 3.78 in
Description
The TweezerTool+ is the multi-tool for the individual that wants convenience and minimalism over heavy-duty utility. The design is lightweight, yet it packs seven practical and versatile tools into its slim profile. The body comprises a full-size tweezer with an integrated 1-1/2 in drop-point knife blade, flat driver, cutter, nail cleaner, file and bottle opener that all fold neatly into the frame. The quick-release keyring clip allows you to easily attach and detach it from a key set. The titanium nitride coating and black oxide finish provide improved abrasion resistance, corrosion resistance and durability over uncoated tools so it will still look great and as it continues to perform day in and day out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.