Shop TRUE
See all product information
Create Account
WickKit, 1-1/8"H, 6"W
- Mfr # 965610
- Zoro # G923353112
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Product Type
Wick Kit
Overall Width
6 in
Overall Height
1 1/8 in
Compatible Manufacturer Part Number
TA1F-1S, TA1F-2HS, TA2F-2S, TA2F-4HS, TG1F-1S, TG2F-2S, TG2F-4HS, TGIF-2HS, TR1F-1S, TR1F-2HS, TR2F-2S, TR2F-4HS
Compatible Product Type
Reach-In Freezer, Reach-In Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 965610
- Zoro #
- G923353112
- UPC #
- -
- Country of Origin
- United States
- Item
- Wick Kit
- Product Type
- Wick Kit
- Compatible Manufacturer Part Number
- TA1F-1S, TA1F-2HS, TA2F-2S, TA2F-4HS, TG1F-1S, TG2F-2S, TG2F-4HS, TGIF-2HS, TR1F-1S, TR1F-2HS, TR2F-2S, TR2F-4HS
- Compatible Product Type
- Reach-In Freezer, Reach-In Refrigerator
Dimensions
- Overall Width
- 6 in
- Overall Height
- 1 1/8 in
Description
Wick Kit, Overall Height 1 1/8 in, Overall Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.