WiperGasketKit, 1-3/16"H, 7-7/8"W
- Mfr # 872553
- Zoro # G923353983
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 3/16 in
Product Type
Wiper Gasket Kit
Overall Width
7 7/8 in
Compatible Product Type
Bar Refrigeration, Bar Refrigerator, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Refrigerator, Undercounter Refrigerator
Compatible Manufacturer Part Number
GDM-09,GDM-09-SQ-HC-LD,GDM-09-SQ-S-HC-LD,GDM-09E,GDM-09K,GDM-09PT,GDM-11SD,GDM-12,GDM-12F,GDM-25-1-G-1,GDM-33,GDM-33-HC-LD,GDM-33C,GDM-33C-60-HC-LD,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-54-HC-LD,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC-LD,GDM-36,GDM-37,GDM-37-HC-LD,GDM-37HL,GDM-41,GDM-41-HC-LD,GDM-41C,GDM-41C-48,GDM-41C-48-HC-LD,GDM-41CPT,GDM-41CPT-48,GDM-41CPT-48-HC-LD,GDM-41SL,GDM-41SL-48-HC-LD,GDM-41SL-54,GDM-41SL-54-HC-LD,GDM-41SL-60,GDM-41SL-60-HC-LD,GDM-41SL-HC-LD,GDM-45,GDM-45-HC-LD,GDM-45HL,GDM-47,GDM-47-HC-LD,GDM-47FC,GDM-47FC-HC-LD,GDM-47RL,GDM-47RL-HC-LD,GDM-57,GDM-61,GDM-61FC,GEM-47,GEM-47FC,GEM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TBB-24-72G-SD,TBB-24-72G-SD-S,TCGDZ-50,TCGDZ-59,TCGG-36,TCGG-36-HC-LD,TCGG-36-S-HC-LD,TCGG-48,TCGG-48-HC-LD,TCGG-48-S,TCGG-48-S-HC-LD,TCGG-60,TCGG-60-HC-LD,TCGG-60-S-HC-LD,TCGG-72,TCGG-72-HC-LD,TCGG-72-S-HC-LD,TCGR-48FA,TCGR-50,TCGR-50-CD,TCGR-59,TCGR-59-CD,TCGR-77,TCGR-77-CD,TDB-24-48-1-G-1,TDBD-48-2,TDBD-72-2,TSD-09G,TSD-09G-HC-LD,TSD-33,TSD-33-HC,TSD-33G,TSD-33G-HC-LD,TSD-47,TSD-47-HC,TSD-47G,TSD-47G-HC-LD,TSID-36-2,TSID-36-4,TSID-48-2,TSID-48-2-L,TSID-48-4,TSID-48-4-L,TSID-72-2,TSID-72-2-L,TSID-72-4,TSID-72-6-L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 872553
- Zoro #
- G923353983
- UPC #
- -
- Country of Origin
- United States
- Item
- Wiper Gasket Kit
- Product Type
- Wiper Gasket Kit
- Compatible Product Type
- Bar Refrigeration, Bar Refrigerator, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Refrigerator, Undercounter Refrigerator
- Compatible Manufacturer Part Number
- GDM-09,GDM-09-SQ-HC-LD,GDM-09-SQ-S-HC-LD,GDM-09E,GDM-09K,GDM-09PT,GDM-11SD,GDM-12,GDM-12F,GDM-25-1-G-1,GDM-33,GDM-33-HC-LD,GDM-33C,GDM-33C-60-HC-LD,GDM-33CPT,GDM-33CPT-44,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-54-HC-LD,GDM-33CPT-GASI,GDM-33SL,GDM-33SL-60,GDM-33SL-60LE,GDM-33SSL-54,GDM-33SSL-54-24,GDM-33SSL-56-HC-LD,GDM-36,GDM-37,GDM-37-HC-LD,GDM-37HL,GDM-41,GDM-41-HC-LD,GDM-41C,GDM-41C-48,GDM-41C-48-HC-LD,GDM-41CPT,GDM-41CPT-48,GDM-41CPT-48-HC-LD,GDM-41SL,GDM-41SL-48-HC-LD,GDM-41SL-54,GDM-41SL-54-HC-LD,GDM-41SL-60,GDM-41SL-60-HC-LD,GDM-41SL-HC-LD,GDM-45,GDM-45-HC-LD,GDM-45HL,GDM-47,GDM-47-HC-LD,GDM-47FC,GDM-47FC-HC-LD,GDM-47RL,GDM-47RL-HC-LD,GDM-57,GDM-61,GDM-61FC,GEM-47,GEM-47FC,GEM-61FC,TBB-24-48G-SD,TBB-24-48G-SD-S,TBB-24-60G-SD,TBB-24-60G-SD-S,TBB-24-72G-SD,TBB-24-72G-SD-S,TCGDZ-50,TCGDZ-59,TCGG-36,TCGG-36-HC-LD,TCGG-36-S-HC-LD,TCGG-48,TCGG-48-HC-LD,TCGG-48-S,TCGG-48-S-HC-LD,TCGG-60,TCGG-60-HC-LD,TCGG-60-S-HC-LD,TCGG-72,TCGG-72-HC-LD,TCGG-72-S-HC-LD,TCGR-48FA,TCGR-50,TCGR-50-CD,TCGR-59,TCGR-59-CD,TCGR-77,TCGR-77-CD,TDB-24-48-1-G-1,TDBD-48-2,TDBD-72-2,TSD-09G,TSD-09G-HC-LD,TSD-33,TSD-33-HC,TSD-33G,TSD-33G-HC-LD,TSD-47,TSD-47-HC,TSD-47G,TSD-47G-HC-LD,TSID-36-2,TSID-36-4,TSID-48-2,TSID-48-2-L,TSID-48-4,TSID-48-4-L,TSID-72-2,TSID-72-2-L,TSID-72-4,TSID-72-6-L
Dimensions
- Overall Height
- 1 3/16 in
- Overall Width
- 7 7/8 in
Description
Wiper Gasket Kit, Overall Height 1 3/16 in, Overall Width 7 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.