Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC

  • Mfr # 82234

  • Zoro # G4370091


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Rigid High Impact, Stain Resistant PVC
Color
White
Overall Length
36"
Overall Width
22-3/8"
Size
36"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82234
Zoro #
G4370091
UPC #
012181822340
Country of Origin
United States

Dimensions

Overall Length
36"
Overall Width
22-3/8"
Size
36"L

Details

Material
Rigid High Impact, Stain Resistant PVC
Color
White
Item
Basin Guard
Standards
ADA
Color - Drains
White
No. of Pieces
1
Material of Construction - Drains
PVC
For Use With
The Basin Guard must be Specified in Combination with ADA-Conforming Sinks
Material of Construction
PVC

Description

Basin Guard, Product Group - Drains Pipe Covers, Pipe Dia. - Drains Not Applicable, Material of Construction - Drains PVC, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) 3/32 in, For Use With Where Countertops And Sidewalls Are Present, Standards ADA, Height 22 5/8 in, Width 36 in, Ligature Resistant Not Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.