Lavatory Shield, PVC, White, 20 in H x 16 in W x 6-10 in D, 3/32 in Nominal Wall
Mfr # 82202
Zoro # G2564755
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
PVC
Color - Drains
White
No. of Pieces
1
Material of Construction
PVC
Ligature Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82202
Zoro #
G2564755
UPC #
012181822029
Country of Origin
United States
Dimensions
Size
20"H x 16"W x 6-10"D
Width
16 in
Height
20 in
Depth
6-10 in
Details
Item
Lavatory Shield
Material of Construction - Drains
PVC
Color - Drains
White
No. of Pieces
1
Material of Construction
PVC
Ligature Resistant
Yes
Nominal Wall (In.)
3/32
For Use With
Concealing Faucet Connections, Mixing Valves, Trap Primers And Instantaneous Hot Water Heaters Under The Sink
Standards
ADA Article 4.19.4, UL Classified, Calfornia Plumbing Code 1504.2.1, ANSI A117.1, BOCA P 1203.4, ASTM G21 & G22 For Bacterial/Fungal Resistance
Color
China White
Color Finish
Fine Haircell
Description
Lavatory Shield, Product Group - Drains Pipe Covers, Pipe Dia. - Drains Not Applicable, Material of Construction - Drains PVC, Color - Drains White, No. of Pieces 1, Nominal Wall (In.) 3/32 in, For Use With Faucet Connection, Instantaneous Hot Water Heater, Mixing Valve, Trap Primer, Standards ADA Article 4.19.4, ANSI A117.1, ASTM G21 & G22 For Bacterial/Fungal Resistance, BOCA P 1203.4, Calfornia Plumbing Code 1504.2.1, UL Classified, Height 20 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.