Zoro Homepage

Pro-Lite Permeable Paver, 24'' W x 24'' L, 1'' H, 4 sqft

  • Mfr # TG-0030

  • Zoro # G514155132


product price: $25.85
/ea
Sold in multiples of 18 for $465.30

Key Features

For Use With
Parking Markers
Series
TG-00
Color
Black
Material
HDPE (High-Density Polyethylene)
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-0030
Zoro #
G514155132
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
24 in
Width
24 in

Details

Item
Truegrid® Pro-Lite Permeable Pavers
For Use With
Parking Markers
Series
TG-00
Color
Black
Material
HDPE (High-Density Polyethylene)
Operating Weight
6200 psi
Application
Ground Protection
Coverage
4 sq. ft.

Description

Designed for moderate vehicular load and traffic as well as pedestrian and bike applications, TRUEGRID® PRO-LITE pavers are the toughest and most economical light load permeable paver available. TRUEGRID® PRO-LITE pavers have super compression strength and flexibility, so you don't just get a natural, environmentally friendly product, you get a robust paver tough enough for cars and trucks that hugs the earth. Great for gravel or grass overflow parking lots, driveways, fire lanes, and many other paving applications. No more mud, ruts, or erosion when TRUEGRID® is used to stabilize your grass or gravel application. Perfect for any home application, TRUEGRID® can be built into driveways, walkways, shed flooring, patios, pool skirts, grass pavement, and more. Easy to install and able to be used in DIY projects. TRUEGRID® PRO-LITE can handle light traffic. Strong enough to drive on before fill to spread dump and gravel, TRUEGRID® PRO-LITE goes in fast. In large projects, PRO-LITE arrives pre-assembled in 4' x 4' sheets of 4 grids each. These 16 square-foot sections weigh only 11 lbs. and are easily handled by one man. The grids are locked together with the weight of your foot and can be reconfigured as needed. The grid can also be cut with a handheld circular saw to go around trees or shrubs, etc. Get 100% previous cover credit by using TRUEGRID® PRO-LITE instead of asphalt or concrete. By preventing gravel from compacting, PRO-LITE remains permeable to rainwater, which also may be detained in the subbase. Eliminate runoff and reduce flood risk. Got heavy loads or need help with stormwater management? Trucks, rigs, or a high volume of automobiles? Commercial, industrial, or retail site? Roadway, truck yard, or parking lot? Need to delineate your parking? We have the permeable paver that fits your application.


  • Superior Patented Design, 100% Permeable, 100% Post-Consumer Recycled HDPE, Best-in-class Compression Strength.
  • Works with SuperSpot® Parking Markers, Engineered for heavy use.
  • Detention under surface.
  • May be Saw Cut for Curves & Trees.
  • Highly resistant to oils, gasoline, acids, salt, ammonia, and alcohol.
  • Circular elements provide multi-directional crush and shear strength.
  • Flexible links allow expansion and contraction depending on environmental conditions.
  • Built-in X-Anchors allows the weight of filler to hold grid-down without any extra staking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.