Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro-Plus Permeable Paver, 24'' W x 24'' L, 2'' H, 4 sqft

  • Mfr # TG-0020

  • Zoro # G114155143


product price: $36.55
/ea
Sold in multiples of 4 for $146.20

Key Features

For Use With
Parking Markers
Series
TG-00
Color
Black
Material
HDPE (High-Density Polyethylene)
Operating Weight
8000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-0020
Zoro #
G114155143
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
24 in
Length
24 in

Details

Item
Truegrid® Pro-Plus Pavers
For Use With
Parking Markers
Series
TG-00
Color
Black
Material
HDPE (High-Density Polyethylene)
Operating Weight
8000 psi
Coverage
4 sq. ft.
Application
Ground Protection

Description

The paving industry's leading commercial permeable paver, TRUEGRID® PRO PLUS® is the engineer's go-to commercial paver for 100% permeable cover, detention, and stormwater management. Proven and trusted in millions of square feet of heavy-use commercial parking lots. Easy-to-install, virtually maintenance-free. Compatible with all TRUEGRID® accessories including SuperSpot parking markers.


  • Superior Patented Design, 100% Permeable, 100% Post-Consumer Recycled HDPE, Industry best strength.
  • Works with SuperSpot® Parking Markers, Engineered for heavy use.
  • Detention under surface.
  • May be Saw Cut for Curves & Trees.
  • Deep Cells Eliminate Gravel Migration.
  • Flex joints prevent cracking with the movement of soils and seasons.
  • X anchors leverage gravel to anchor grid across the site.
  • Works in All Climates & Soils. No ruts, puddles, or flooding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.