Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethanol-Free 2-Cycle 50:1 Engineered Fuel and Oil 110 oz

  • Mfr # 6525606

  • Zoro # G616255860


product price: $29.99
/ea
Sold in multiples of 4 for $119.96

Key Features

For Use With
Small Engine Fuel
Length
14.15 in
Height
9 in
Width
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6525606
Zoro #
G616255860
UPC #
875750002303
Country of Origin
United States

Dimensions

Length
14.15 in
Height
9 in
Width
11.2 in

Details

For Use With
Small Engine Fuel
Item
Power Equipment Oils & Fu

Description

Brand Name: TruFuel, Container Size: 110, Engine Type: 2-Cycle, Ethanol-Free: Yes, Gas to Oil Ratio: 50:1, Number in Package: 1, Product Type: Engineered Fuel and Oil, Sub Brand:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.