Zoro Homepage

115 VAC, Panel Mount, Thumb Wheel Reset

  • Mfr # P2-1006

  • Zoro # G510080339


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Knob
Number of Digits
6
Width
4.45 in
Standards
CE, REACH, RoHS, UKCA, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2-1006
Zoro #
G510080339
UPC #
5060144880864
Country of Origin
Malaysia

Dimensions

Width
4.45 in
Depth
2.27 in
Height
1.87 in
Cutout Width
3 7/8 in
Overall Width
4 1/2 in
Cutout Height
1 3/4 in
Overall Height
1 7/8 in
Overall Depth
2 1/4 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
Knob
Number of Digits
6
Standards
CE, REACH, RoHS, UKCA, WEEE
Input Voltage
115VAC
Max. Counts per Second
16.66
Input Voltage - Maximum
115 V AC
Background Color
Black
Counts per Second - Maximum
16
Digit Color
White
Counter Display Type
Analog
Mounting Style
Front Panel
Input Voltage - Minimum
90 V AC

Description

Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 16.66, Height 1.87 in, Depth 2.27 in, Width 4.45 in, Input Voltage 115VAC, Reset Type Knob, Standards CE, REACH, RoHS, UKCA, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.