Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115/50 Rect Clmp Lds Rst Meter Electromechanical Hour Meter

  • Mfr # 711-0144

  • Zoro # G111385703


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Display Type
Analog
Mounting Type
Panel, Rectangular
Reset Type
Reset
Number of Digits
6
Operating Voltage
115VAC/50Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-0144
Zoro #
G111385703
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.32 in
Character Height
0.19 in
Width
2.13 in
Depth
2.95 in

Details

Display Type
Analog
Mounting Type
Panel, Rectangular
Reset Type
Reset
Number of Digits
6
Operating Voltage
115VAC/50Hz
IP Rating
IP65
Standards
UL, cUL, CE
Material of Construction
Polymer
Terminal Type
19 in wire leads

Description

7 digit electromechanical hour meter, 115 VAC, 60Hz, flush rectangular housing, wire leads, non-reset

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.