
1/2 M RCP, Meters, Top Going Length Measurement
Mfr # 2300-11MFMG
Zoro # G711444848
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 1%
Wheel Circumference
0.5 m
Width
6.8 in
Height
10.6 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2300-11MFMG
Zoro #
G711444848
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
6.8 in
Height
10.6 in
Length
7.9 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in
Details
Accuracy
+/- 1%
Wheel Circumference
0.5 m
Color
Gray
Display Type
Analog
Standards
IP40
Drive Direction
Top Going
Shaft Side
Dual Shaft
Max Speed
3000 RPM
Number of Digits
6
Mounting
Counter Bracket and Hinge
Figure Wheel Reading
Meters
Wheel Material
Rubber covered plastic
Reset
Manual
Description
Dual Wheel 1/2 meter rubber covered plastic length measuring counter, self mounting bracket, reset lever, measures in meters, top going count direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.