Zoro Homepage

12in. KA FT TG Length Measurement

  • Mfr # 2401-54MFFG

  • Zoro # G811444960


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
12 in
Height
10.6 in
Width
6.8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-54MFFG
Zoro #
G811444960
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
10.6 in
Width
6.8 in
Length
7.9 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
12 in
Color
Gray
Display Type
Analog
Standards
IP40
Max Speed
3000 RPM
Wheel Material
Knurled Aluminum
Figure Wheel Reading
Ft
Shaft Side
Dual Shaft
Mounting
Stayrod, Stand and Counter Bracket
Number of Digits
6
Drive Direction
Top Going
Reset
Manual

Description

Single wheel 12in. knurled aluminum length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet, top going count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.