Zoro Homepage

12in. KA FT/IN TC Length Measurement

  • Mfr # 2701-54MFC

  • Zoro # G911444976


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
12 in
Display Type
Analog
Length
9.8 in
Height
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2701-54MFC
Zoro #
G911444976
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
9.8 in
Height
10.6 in
Width
19.7 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in

Details

Accuracy
+/- 1%
Wheel Circumference
12 in
Display Type
Analog
Color
Gray
Standards
IP40
Figure Wheel Reading
Ft and in
Reset
Manual
Mounting
Stayrod, Stand and Counter Bracket
Drive Direction
Top Coming
Number of Digits
6
Shaft Side
Dual Shaft
Wheel Material
Knurled Aluminum
Max Speed
3000 RPM

Description

Dual wheel 12in. knurled aluminum length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet and inches, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.