
12in. KA WHEELS, FT/IN, TG Length Measurement
Mfr # 2401-54MFG
Zoro # G411444919
product price: $650.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 1%
Wheel Circumference
12 in
Color
Gray
Length
7.9 in
Display Type
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2401-54MFG
Zoro #
G411444919
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
7.9 in
Height
10.6 in
Width
6.8 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in
Details
Accuracy
+/- 1%
Wheel Circumference
12 in
Color
Gray
Display Type
Analog
Standards
IP40
Wheel Material
Knurled Aluminum
Shaft Side
Dual Shaft
Reset
Manual
Mounting
Stayrod, Stand and Counter Bracket
Drive Direction
Top Going
Figure Wheel Reading
Ft and in
Max Speed
3000 RPM
Number of Digits
6
Description
Single wheel 12in. knurled aluminum length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet, top going count direction
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.