Zoro Homepage

12in. RCP FT TC Length Measurement

  • Mfr # 2401-14MFFC

  • Zoro # G811444892


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
10.6 in
Width
6.8 in
Standards
IP40
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-14MFFC
Zoro #
G811444892
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
10.6 in
Width
6.8 in
Length
7.9 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in

Details

Color
Gray
Standards
IP40
Reset
Manual
Mounting
Stayrod, Stand and Counter Bracket
Display Type
Analog
Wheel Circumference
12 in
Figure Wheel Reading
Ft
Shaft Side
Dual Shaft
Wheel Material
Rubber covered plastic
Accuracy
+/- 1%
Number of Digits
6
Drive Direction
Top Coming
Max Speed
3000 RPM

Description

Single wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.