Zoro Homepage

12in. RCP FT TG Length Measurement

  • Mfr # 2300-14MFFG

  • Zoro # G611444917


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
12 in
Width
6.8 in
Height
10.6 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300-14MFFG
Zoro #
G611444917
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
6.8 in
Height
10.6 in
Length
7.9 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
12 in
Color
Gray
Display Type
Analog
Standards
IP40
Figure Wheel Reading
Ft
Max Speed
3000 RPM
Mounting
Counter Bracket and Hinge
Drive Direction
Top Going
Wheel Material
Rubber covered plastic
Number of Digits
6
Reset
Manual
Shaft Side
Dual Shaft

Description

Dual Wheel 12in. rubber covered plastic length measuring counter, self mounting bracket, reset lever, measures in feet, top going count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.