Zoro Homepage

12in. RCP FT TG Length Measurement

  • Mfr # 2401-14MFFG

  • Zoro # G711444992


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
10.6 in
Standards
IP40
Length
7.9 in
Width
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-14MFFG
Zoro #
G711444992
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
10.6 in
Length
7.9 in
Width
6.8 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in

Details

Color
Gray
Standards
IP40
Display Type
Analog
Shaft Side
Dual Shaft
Mounting
Stayrod, Stand and Counter Bracket
Accuracy
+/- 1%
Reset
Manual
Drive Direction
Top Going
Max Speed
3000 RPM
Wheel Material
Rubber covered plastic
Number of Digits
6
Wheel Circumference
12 in
Figure Wheel Reading
Ft

Description

Single wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet, top going count direction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.