Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in. RCP YDS 1/8THS TC Length Measurement

  • Mfr # 2401-14MYC

  • Zoro # G411444896


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
12 in
Color
Gray
Display Type
Analog
Width
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2401-14MYC
Zoro #
G411444896
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
6.8 in
Length
7.9 in
Height
10.6 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
12 in
Color
Gray
Display Type
Analog
Standards
IP40
Figure Wheel Reading
Yards and 1/8ths
Wheel Material
Rubber covered plastic
Max Speed
3000 RPM
Number of Digits
6
Reset
Manual
Drive Direction
Top Coming
Shaft Side
Dual Shaft
Mounting
Stayrod, Stand and Counter Bracket

Description

Single wheel 12in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in yards and 1/8ths, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.