Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12in. RCP YDS TG Length Measurement

  • Mfr # 2401-14MFYG

  • Zoro # G611444849


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
12 in
Width
6.8 in
Height
10.6 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-14MFYG
Zoro #
G611444849
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
6.8 in
Height
10.6 in
Length
7.9 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
12 in
Color
Gray
Display Type
Analog
Standards
IP40
Wheel Material
Rubber covered plastic
Reset
Manual
Mounting
Stayrod, Stand and Counter Bracket
Max Speed
3000 RPM
Figure Wheel Reading
Yards
Drive Direction
Top Going
Number of Digits
6
Shaft Side
Dual Shaft

Description

Single wheel 12in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in yards, top going count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.