
1/2M RCP M TC Length Measurement
Mfr # 2701-11MFMC
Zoro # G111444912
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 1%
Wheel Circumference
0.5 m
Length
9.8 in
Width
19.7 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2701-11MFMC
Zoro #
G111444912
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
9.8 in
Width
19.7 in
Height
10.6 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in
Details
Accuracy
+/- 1%
Wheel Circumference
0.5 m
Color
Gray
Display Type
Analog
Standards
IP40
Mounting
Stayrod, Stand and Counter Bracket
Wheel Material
Rubber covered plastic
Shaft Side
Dual Shaft
Number of Digits
6
Max Speed
3000 RPM
Reset
Manual
Figure Wheel Reading
Meters
Drive Direction
Top Coming
Description
Dual wheel 1/2 meter rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in meters, top coming count direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.