Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12VDC, COMBO MNT, W/DIODE, NON-RESET

  • Mfr # RV9-4916D

  • Zoro # G110112027


product price: $39.79
/ea

Key Features

Mounting
Base; Front
Reset Type
No Reset
Number of Digits
6
Width
1.496 in
Standards
CE, CUL, REACH, RoHS, UKCA, UL, WEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV9-4916D
Zoro #
G110112027
UPC #
5060144883155
Country of Origin
India

Dimensions

Width
1.496 in
Depth
2.81 in
Height
2.252 in
Overall Depth
2 3/4 in
Cutout Height
1 in
Cutout Width
1 1/2 in
Overall Height
2 1/4 in
Overall Width
1 1/2 in

Details

Item
Electromechanical Counter
Mounting
Base; Front
Reset Type
No Reset
Number of Digits
6
Standards
CE, CUL, REACH, RoHS, UKCA, UL, WEEE
Max. Counts per Second
10
Input Voltage
12VDC
Counts per Second - Maximum
10
Input Voltage - Maximum
12 V DC
Mounting Style
Base
Counter Display Type
Analog
Background Color
Black
Input Voltage - Minimum
6 V DC
Digit Color
White

Description

Electromechanical Counter, Number of Digits 6, Mounting Base; Front, Max. Counts per Second 10, Height 2.252 in, Depth 2.81 in, Width 1.496 in, Input Voltage 12VDC, Reset Type No Reset, Standards CE, CUL, REACH, RoHS, UKCA, UL, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.