Zoro Homepage

18in. KA YDS TC Length Measurement

  • Mfr # 2401-53MFYC

  • Zoro # G711444985


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Width
6.8 in
Display Type
Analog
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-53MFYC
Zoro #
G711444985
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
6.8 in
Length
7.9 in
Height
10.6 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Display Type
Analog
Color
Gray
Standards
IP40
Reset
Manual
Max Speed
3000 RPM
Number of Digits
6
Wheel Material
Knurled Aluminum
Figure Wheel Reading
Yards
Mounting
Stayrod, Stand and Counter Bracket
Shaft Side
Dual Shaft
Drive Direction
Top Coming

Description

Single wheel 18in. knurled aluminum length measuring counter, counter bracket, stayrod, stand, reset lever, measures in yards, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.