Zoro Homepage

18in. KA YDS/8TH TC Length Measurement

  • Mfr # 2701-53MYC

  • Zoro # G811444908


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Height
10.6 in
Width
19.7 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2701-53MYC
Zoro #
G811444908
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
10.6 in
Width
19.7 in
Length
9.8 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Color
Gray
Display Type
Analog
Standards
IP40
Number of Digits
6
Wheel Material
Knurled Aluminum
Max Speed
3000 RPM
Figure Wheel Reading
Yards and 1/8ths
Shaft Side
Dual Shaft
Drive Direction
Top Coming
Reset
Manual
Mounting
Stayrod, Stand and Counter Bracket

Description

Dual wheel 18in. knurled aluminum length measuring counter, counter bracket, stayrod, stand, reset lever, measures in yards and 1/8ths, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.