Zoro Homepage

18in. RCP FT TC Length Measurement

  • Mfr # 2300-13MFFC

  • Zoro # G811444991


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Length
7.9 in
Width
6.8 in
Height
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300-13MFFC
Zoro #
G811444991
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
7.9 in
Width
6.8 in
Height
10.6 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Color
Gray
Display Type
Analog
Standards
IP40
Drive Direction
Top Coming
Wheel Material
Rubber covered plastic
Figure Wheel Reading
Ft
Max Speed
3000 RPM
Mounting
Counter Bracket and Hinge
Number of Digits
6
Shaft Side
Dual Shaft
Reset
Manual

Description

Dual Wheel 18in. rubber covered plastic length measuring counter, self mounting bracket, reset lever, measures in feet, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.