Zoro Homepage

18in. RCP FT TC Length Measurement

  • Mfr # 2401-13MFFC

  • Zoro # G311444965


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Display Type
Analog
Height
10.6 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-13MFFC
Zoro #
G311444965
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
10.6 in
Length
7.9 in
Width
6.8 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Display Type
Analog
Color
Gray
Standards
IP40
Shaft Side
Dual Shaft
Drive Direction
Top Coming
Max Speed
3000 RPM
Reset
Manual
Number of Digits
6
Wheel Material
Rubber covered plastic
Mounting
Stayrod, Stand and Counter Bracket
Figure Wheel Reading
Ft

Description

Single wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.