Zoro Homepage

18in. RCP FT TC Length Measurement

  • Mfr # 2701-13MFFC

  • Zoro # G711444886


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Width
19.7 in
Length
9.8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2701-13MFFC
Zoro #
G711444886
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
19.7 in
Length
9.8 in
Height
10.6 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Color
Gray
Display Type
Analog
Standards
IP40
Max Speed
3000 RPM
Number of Digits
6
Mounting
Stayrod, Stand and Counter Bracket
Shaft Side
Dual Shaft
Reset
Manual
Drive Direction
Top Coming
Wheel Material
Rubber covered plastic
Figure Wheel Reading
Ft

Description

Dual wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.