Zoro Homepage

18in. RCP FT/IN TC Length Measurement

  • Mfr # 2401-13MFC

  • Zoro # G011444982


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Width
6.8 in
Color
Gray
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-13MFC
Zoro #
G011444982
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
6.8 in
Length
7.9 in
Height
10.6 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Color
Gray
Display Type
Analog
Standards
IP40
Drive Direction
Top Coming
Figure Wheel Reading
Ft and in
Max Speed
3000 RPM
Number of Digits
6
Wheel Material
Rubber covered plastic
Mounting
Stayrod, Stand and Counter Bracket
Shaft Side
Dual Shaft
Reset
Manual

Description

Single wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet and inches, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.