
18in. RCP, FT/IN, TC Length Measurement
Mfr # 2701-13MFC
Zoro # G811444854
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 1%
Wheel Circumference
18 in
Length
9.8 in
Width
19.7 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2701-13MFC
Zoro #
G811444854
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
9.8 in
Width
19.7 in
Height
10.6 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in
Details
Accuracy
+/- 1%
Wheel Circumference
18 in
Color
Gray
Display Type
Analog
Standards
IP40
Mounting
Stayrod, Stand and Counter Bracket
Wheel Material
Rubber covered plastic
Shaft Side
Dual Shaft
Max Speed
3000 RPM
Number of Digits
6
Reset
Manual
Figure Wheel Reading
Ft and in
Drive Direction
Top Coming
Description
Dual wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in feet and inches, top coming count direction
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.