
18in. RCP YDS 8THS TG Length Measurement
Mfr # 2401-13MYG
Zoro # G711444923
product price: $574.79
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 1%
Wheel Circumference
18 in
Height
10.6 in
Width
6.8 in
Display Type
Analog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2401-13MYG
Zoro #
G711444923
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
10.6 in
Width
6.8 in
Length
7.9 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in
Details
Accuracy
+/- 1%
Wheel Circumference
18 in
Display Type
Analog
Color
Gray
Standards
IP40
Max Speed
3000 RPM
Drive Direction
Top Going
Mounting
Stayrod, Stand and Counter Bracket
Shaft Side
Dual Shaft
Figure Wheel Reading
Yards and 1/8ths
Reset
Manual
Wheel Material
Rubber covered plastic
Number of Digits
6
Description
Single wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in yards and 1/8ths, top going count direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.