Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18in. RCP YDS TC Length Measurement

  • Mfr # 2701-13MFYC

  • Zoro # G111444899


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Display Type
Analog
Color
Gray
Height
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2701-13MFYC
Zoro #
G111444899
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
10.6 in
Width
19.7 in
Length
9.8 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Display Type
Analog
Color
Gray
Standards
IP40
Figure Wheel Reading
Yards
Number of Digits
6
Reset
Manual
Shaft Side
Dual Shaft
Max Speed
3000 RPM
Drive Direction
Top Coming
Wheel Material
Rubber covered plastic
Mounting
Stayrod, Stand and Counter Bracket

Description

Dual wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in yards, top coming count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.