Zoro Homepage

18in. RCP YDS TG Length Measurement

  • Mfr # 2401-13MFYG

  • Zoro # G511444857


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Height
10.6 in
Width
6.8 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-13MFYG
Zoro #
G511444857
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
10.6 in
Width
6.8 in
Length
7.9 in
Digit Height
0.25 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Color
Gray
Display Type
Analog
Standards
IP40
Number of Digits
6
Figure Wheel Reading
Yards
Shaft Side
Dual Shaft
Mounting
Stayrod, Stand and Counter Bracket
Wheel Material
Rubber covered plastic
Drive Direction
Top Going
Max Speed
3000 RPM
Reset
Manual

Description

Single wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in yards, top going count direction

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.