Zoro Homepage

18in. RCP YDS TG Length Measurement

  • Mfr # 2701-13MFYG

  • Zoro # G511444970


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
18 in
Height
10.6 in
Color
Gray
Width
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2701-13MFYG
Zoro #
G511444970
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
10.6 in
Width
19.7 in
Length
9.8 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in

Details

Accuracy
+/- 1%
Wheel Circumference
18 in
Color
Gray
Display Type
Analog
Standards
IP40
Drive Direction
Top Going
Wheel Material
Rubber covered plastic
Mounting
Stayrod, Stand and Counter Bracket
Number of Digits
6
Shaft Side
Dual Shaft
Figure Wheel Reading
Yards
Reset
Manual
Max Speed
3000 RPM

Description

Dual wheel 18in. rubber covered plastic length measuring counter, counter bracket, stayrod, stand, reset lever, measures in yards, top going count direction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.