Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

230/60 Min FL Spd 1.45x87 Electromechanical Hour Meter

  • Mfr # 711-0138

  • Zoro # G611385685


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Display Type
Analog
Mounting Type
Panel, Flush Rectangular
Reset Type
Non-Reset
Number of Digits
7
Operating Voltage
230VAC/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-0138
Zoro #
G611385685
UPC #
-
Country of Origin
Germany

Dimensions

Depth
2.33 in
Width
1.6 in
Length
2.45 in
Character Height
0.14 in

Details

Display Type
Analog
Mounting Type
Panel, Flush Rectangular
Reset Type
Non-Reset
Number of Digits
7
Operating Voltage
230VAC/60Hz
Terminal Type
1/4 in spade terminals
Standards
UL, cUL, CE
Material of Construction
Polymer

Description

7 digit electromechanical hour meter, 230 VAC, 60Hz, flush rectangular 1.45in. x .87in. housing, 1/4in. spade terminals

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.