Zoro Homepage

24 VAC, 60 HZ, 99999.9 HRS MAX, NON-RESE Electromechanical Hour Meter

  • Mfr # 710-0024

  • Zoro # G711385639


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Display Type
Analog
Mounting Type
Panel, 3-Hole
Reset Type
Non-Reset
Number of Digits
6
Operating Voltage
24VAC/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-0024
Zoro #
G711385639
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2.4 in
Character Height
0.19 in
Depth
1.98 in
Width
2.84 in

Details

Display Type
Analog
Mounting Type
Panel, 3-Hole
Reset Type
Non-Reset
Number of Digits
6
Operating Voltage
24VAC/60Hz
Terminal Type
Terminal block
Standards
UL. CE

Description

Electromechanical hour meter, 24 VAC, 60 Hz, hours and tenths, 3-hole panel mount, terminal block, non-reset

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.