Zoro Homepage

24DC, P Panel Mnt, Non-Reset

  • Mfr # P8-4906NR

  • Zoro # G910080304


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Push Button
Number of Digits
6
Depth
2.55 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8-4906NR
Zoro #
G910080304
UPC #
5060144885494
Country of Origin
India

Dimensions

Depth
2.55 in
Height
1.8 in
Width
2.21 in
Overall Height
1 3/4 in
Overall Depth
2 1/2 in
Cutout Height
1 in
Overall Width
2 1/4 in
Cutout Width
2 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
Push Button
Number of Digits
6
Input Voltage
24VDC
Standards
CE, REACH, RoHS, UKCA, UL, WEEE
Max. Counts per Second
10
Counter Display Type
Analog
Background Color
Black
Counts per Second - Maximum
10
Input Voltage - Maximum
24 V DC
Input Voltage - Minimum
12 V DC
Digit Color
White
Mounting Style
Front Panel

Description

Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.8 in, Depth 2.55 in, Width 2.21 in, Input Voltage 24VDC, Reset Type Push Button, Standards CE, REACH, RoHS, UKCA, UL, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.