Zoro Homepage

24VDC, P PANEL MNT, NON-RESET

  • Mfr # P8-4916

  • Zoro # G610080321


product price: $29.59
/ea

Key Features

Mounting
Panel
Reset Type
No Reset
Number of Digits
6
Depth
2.49 in
Max. Counts per Second
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8-4916
Zoro #
G610080321
UPC #
5060144882875
Country of Origin
India

Dimensions

Depth
2.49 in
Width
1.811 in
Height
1.811 in
Overall Height
1 3/4 in
Cutout Height
1 in
Overall Depth
2 1/2 in
Cutout Width
1 1/2 in
Overall Width
1 1/2 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
No Reset
Number of Digits
6
Max. Counts per Second
10
Standards
CE, CUL, REACH, RoHS, UKCA, UL, WEEE
Input Voltage
24VDC
Counts per Second - Maximum
10
Input Voltage - Minimum
12 V DC
Digit Color
White
Counter Display Type
Analog
Input Voltage - Maximum
24 V DC
Background Color
Black
Mounting Style
Front Panel

Description

Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1.811 in, Depth 2.49 in, Width 1.811 in, Input Voltage 24VDC, Reset Type No Reset, Standards CE, CUL, REACH, RoHS, UKCA, UL, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.