Zoro Homepage

250 PPR 3905 MACHINE Length Measurement

  • Mfr # 3905-DD250

  • Zoro # G611444955


product price: $3,263.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.0025
Length
5.7 in
Width
25.6 in
Color
Black
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3905-DD250
Zoro #
G611444955
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
5.7 in
Width
25.6 in
Height
6.9 in
Material Thickness
up to 0.94 in

Details

Accuracy
0.0025
Color
Black
Mounting
Base
Encoder
Direct Drive, 250 PPR

Description

3905 with 250 pulse per revolution encoder for use with electronic preset counter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.