Zoro Homepage

2600-132CA OR 2620 COUNTER ONLY Rotary Counter

  • Mfr # 3602-021613-611A

  • Zoro # G911385538


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Reset Type
Manual
Number of Digits
6
Width
4.37 in
Height
2 in
Diameter
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602-021613-611A
Zoro #
G911385538
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
4.37 in
Height
2 in
Diameter
0.28 in
Length
2.6 in
Character Height
0.25 in

Details

Reset Type
Manual
Number of Digits
6
Display Type
Analog
Standards
IP40
Accuracy
+/- 1%
Color
Gray

Description

Rotary length measuring counter, meters and 1/8ths, for use with 2600-132CA or 2620-132CA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.