
2600, 250PPR w/ 25' cable, Type D Length Measurement
Mfr # 2600-1E0250D
Zoro # G211444973
product price: $2,813.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 1%
Wheel Circumference
19.7 in
Display Type
Analog
Length
18.4 in
Material
Alum inum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2600-1E0250D
Zoro #
G211444973
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
18.4 in
Width
11 in
Height
10.2 in
Material Diameter
0.24 in to 2.99 in
Drive Shaft Diameter
0.28 in
Digit Height
0.25 in
Details
Accuracy
+/- 1%
Wheel Circumference
19.7 in
Display Type
Analog
Material
Alum inum
Color
Yellow
Standards
IP42
Number of Digits
6
Max Speed
1500mpm or 3000 cpm (whichever is lower)
Mounting
Base
Reset
Manual
Description
Mechanical cable, rope and wire measuring, 250 pulse per revolution encoder, poly wheel, used with a preset counter, .24in. - 2.99
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.