Zoro Homepage

2600 TYPE A 3602 99999.11FT POLY WHEEL Length Measurement

  • Mfr # 2600-132FA

  • Zoro # G811444861


product price: $2,707.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 1%
Wheel Circumference
19.7 in
Length
18.4 in
Width
11 in
Height
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600-132FA
Zoro #
G811444861
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
18.4 in
Width
11 in
Height
10.2 in
Digit Height
0.25 in
Material Diameter
0.24 in to 2.99 in
Drive Shaft Diameter
0.28 in

Details

Accuracy
+/- 1%
Wheel Circumference
19.7 in
Display Type
Analog
Material
Alum inum
Color
Yellow
Standards
IP41
Mounting
Base
Number of Digits
6
Counter Side
Left
Figure Wheel Reading
Ft and in
Reset
Manual
Drive Direction
Top Going
Max Speed
1500mpm or 3000 cpm (whichever is lower)
Wheel Material
Polyurethane covered wheel

Description

Mechanical cable, rope and wire measuring, feet and inches, poly wheel, type A, reset lever, .24in. - 2.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.